TERAOKA SEISAKUSHO Aluminum foil adhesive tape NO. 8370 (with gloss)

Sebelum PPN:
Rp4.599.900
Spesifikasi
AdhesiveAcrylic
Base MaterialAluminum foil
ColorSilver
Tape Length (mm)10
Tape Thickness (mm)0.1
Tape Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a type with a glossy surface. A tape made by applying a strong acrylic adhesive with excellent weather resistance, heat resistance, and cold resistance to an aluminum foil base material.
For fixing heat pipes for airtight duct seams and floor heating.

Ulasan Produk

Tidak ada ulasan