Maxell Aluminum double-sided tape for splice detection

Sebelum PPN:
Rp11.999.900 - Rp13.999.900
Spesifikasi
Base MaterialAluminum + reinforced paper
Green MarkCertification
Tape Length (m)50
Tape Thickness (mm)0.125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slion Tape No. 5964 is a double-sided tape made of a base material made of aluminum foil and reinforced paper, coated on both sides with an acrylic adhesive with good low-temperature properties.
It is used for splicing cardboard base paper, enabling the detection of splice points using sensors such as metal detectors.
(1) For detecting splices of cardboard liners
(2) For use as a binder in the manufacture of paper, film, etc.
(3) Heat dissipation at adhesive joints
* (1) If the surface to which you apply the tape is dirty, the tape will not adhere properly, so be sure to remove any dirt, dust, moisture, oil, etc. before applying the tape.
*(2) To ensure sufficient adhesion, be sure to press the tape firmly after application.
* (3) When storing the tape, avoid direct sunlight and heat sources such as heating equipment, and store it in a cool place.
*(4) Do not use for electrical insulation.
* (5) Do not apply the tape directly to furniture, walls, glass, PVC products, car bodies, etc., as this may cause glue residue, discoloration, or paint peeling.
* (6) Do not apply directly to the skin as it may cause a rash or leave glue residue.
* (7) Depending on the surface you stick it to, it may cause surface contamination or leave glue residue, so please check before using it on important items.
*(8) If you are using this product for special purposes, please consult the manufacturer.
*(9) Please note that product specifications may be changed without notice.
*(10)When using, please make sure that it suits your needs.
*(11) We cannot be held responsible for any damage caused by use, so please use it after carefully checking.

Ulasan Produk

Tidak ada ulasan