Maxell Aluminum Craft Adhesive Tape

Sebelum PPN:
Rp13.999.900
Spesifikasi
Adhesion Strength (N/25mm)16.5
AdhesiveSynthetic rubber
Adhesive Force16.5N/25mm,6.6N/10mm
Adhesive Strength (N/10mm)6.6
Ball Tack Test (Ball No.)17
Base MaterialAluminum foil + fine paper
ColorSilver
Made from recycled materialsuse
Operating Temperature Range (°C)-10~80
Surface TreatmentPeeling treatment
Tape Length (m)90
Tape Thickness (mm)0.14
Tensile Strength (N/10mm)58
Tensile Strength (N/25mm)145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum kraft adhesive tape is a type that does not peel off.
Insulation material joint seal for private construction properties.

Ulasan Produk

Tidak ada ulasan