TERAOKA SEISAKUSHO Airtight and waterproof single-sided butyl tape (Lakban Kedap Udara / Lakban Kedap Air)

Sebelum PPN:
Rp129.900 - Rp7.399.900
Spesifikasi
Adhesion Strength (N/25mm)18.8
AdhesiveButyl rubber
Base MaterialNon-woven
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This adhesive tape for airtight homes uses a thick butyl rubber adhesive with excellent waterproof and weather resistance.
It has excellent durability and exhibits stable adhesive strength over a wide range of temperatures, from low to high.
It can be used as a housing material for a long time.
Temporarily fixing exterior wall and roof materials, and waterproofing sealing of joints.
Sealing the seams of breathable waterproof sheets and airtight waterproof sheets.
Sealing the seams of 2x4 panels and insulation boards.
Various waterproofing and moisture-proofing treatments.
*Do not attach to the human body.
* Be sure to wipe off any dust, oil or moisture from the surface to which you will be applying the sticker, then press firmly to stick the sticker on.
*When storing, avoid direct sunlight, high temperatures and humidity.

Ulasan Produk

Tidak ada ulasan