TERAOKA SEISAKUSHO Airtight and waterproof double-sided butyl tape

Sebelum PPN:
Rp229.900 - Rp7.299.900
Spesifikasi
Adhesion Strength (N/25mm)63.5
AdhesiveButyl rubber
Base MaterialNon-woven
Length (m)5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Size (mm)50
Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent airtight and waterproof properties.
It has excellent weather resistance and durability.
It is thick and fits well on rough, uneven surfaces and uneven surfaces.
With consideration for the environment and human body, this product intentionally does not use toluene, xylene, or formaldehyde and has reduced VOCs (volatile organic compounds).
Temporary fixing of exterior wall materials and roof materials, and waterproof sealing of joints.
For waterproofing roof components.
Various waterproof and moisture-proofing treatments.
*Do not attach to the human body.
* Be sure to wipe off any dust, oil or moisture from the surface to which you will be applying the sticker, then press firmly to stick the sticker on.
*When storing, avoid direct sunlight, high temperatures and humidity.
*If removed, it may tear or leave marks, so please use it only on things that will not cause problems.

Ulasan Produk

Tidak ada ulasan