TERAOKA SEISAKUSHO Acrylic double-sided tape for airtightness and waterproofing

Sebelum PPN:
Rp4.399.900
Spesifikasi
Adhesive Force35.0(3569)N/25mm[gf]
Base MaterialPolyethylene cloth
ColorBlack
Main WorksLarge surface material, parts
ROHS Directive (Corresponding to 10 Substances)Correspondence
Standard to ConformNYG recommended product
Tape Length (m)20
Tape Thickness (mm)0.22
Tape Width (mm)50
suitable usageWaterproof / water resistant / outdoor, low VOC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong adhesive strength to various adherends.
Has excellent airtightness and waterproofness.
Has excellent weather resistance and durability.
Excellent adhesive strength from low temperature to high temperature. It is easy to cut by hand and does not get dirty with adhesive.
Contains no formaldehyde, toluene or xylene.
It does not have an adverse effect such as contamination or swelling on the adherend.
Moisture-permeable / waterproof sheet, airtight sheet seam seal, waterproof seal for openings / body gaps such as around sashes, seam seal for 2x4 panel / insulation board, for fixing airtight / waterproof sheet in houses, water resistance, VOC measures Goods, strong adhesive type.
* Do not attach directly to the human body. * Do not use for electrical insulation.
* Wipe off any dust, oil, moisture, etc. on the surface to be pasted, and press firmly to paste.
* Please keep away from direct sunlight and high temperature and humidity.

Ulasan Produk

Tidak ada ulasan