TERAOKA SEISAKUSHO Acetate Cloth Adhesive Tape (Lakban Tahan Panas)

Sebelum PPN:
Rp139.900 - Rp289.900
Spesifikasi
AdhesiveRubber type
Adhesive Force3.43N/10mm,8.58[875]N/25mm[gf]
Base MaterialAcetate cloth
Dielectric Breakdown Voltage (kV)3.7
Elongation (%)20
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)30
Tape Thickness (mm)0.25
Tensile Strength (N/10mm)62.7
Tensile Strength (N/25mm [kgf])156.9[16.0]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is very familiar and has excellent heat resistance. (+ 105 °C)
Good absorbency of resin and varnish.
Ideal for binding wire harnesses and adhering to surfaces with many irregularities.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait