Ebara Pump (Ebara Corporation) Pump Booster Water Pressure Device HPT+HPE750W Type (Pompa Dorong)

Sebelum PPN:
Rp69.999.900 - Rp129.999.900
Spesifikasi
Frequency (Hz)50/60
Installation LocationIndoor / outdoor
Opening Diameter (mm)32
Output (kW)0.75
Voltage (V)Three-phase 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan