Hitachi Industrial Equipment Systems Vortex Blower (E Series) Three-phase (Ring Blower)
#Grup produk P114879635
Sebelum PPN:
Rp11.999.900 - Rp149.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Voltage (V) | 200/200/220 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These characteristics are typical when the intake air is at standard conditions (20°C, 101.3kPa) and the blower temperature is saturated. Product variation in characteristics is ±10% on the resistance curve. Allow for a margin of approximately 5mm for the external dimensions.
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.
*As the vortex blower approaches the fully closed state (air volume = zero), the temperature of the blower section rises rapidly, which may cause damage to the ball bearings or other malfunctions, so it cannot be used outside the usable range of the characteristic curve. *Please be especially careful when using it for discharge purposes.
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.
*As the vortex blower approaches the fully closed state (air volume = zero), the temperature of the blower section rises rapidly, which may cause damage to the ball bearings or other malfunctions, so it cannot be used outside the usable range of the characteristic curve. *Please be especially careful when using it for discharge purposes.
Feature
Specification(Motor) Indoor fully enclosed fan shape
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Three-phase%20(Ring%20Blower)/hnP114879635-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
