Hitachi Industrial Equipment Systems Vortex Blower (E Series) Single Phase (Ring Blower)

Sebelum PPN:
Rp11.999.900 - Rp28.999.900
Spesifikasi
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These characteristics are typical when the intake air is at standard conditions (20°C, 101.3kPa) and the blower temperature is saturated. Product variation in characteristics is ±10% on the resistance curve. Allow for a margin of approximately 5mm for the external dimensions.
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.
*As the vortex blower approaches the fully closed state (air volume = zero), the temperature of the blower section rises rapidly, which may cause damage to the ball bearings or other malfunctions, so it cannot be used outside the usable range of the characteristic curve. *Please be especially careful when using it for discharge purposes.
Feature
Specification
(Condenser motor) Indoor fully enclosed fan shape

Ulasan Produk

Tidak ada ulasan