TSURUMI MANUFACTURING Pump Centrifugal Vertical Multistage In Line TCRN Type (Pompa Sentrifugal)
#Grup produk P114879574
Sebelum PPN:
Rp38.999.900 - Rp1.199.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Frequency (Hz) | 50 |
|---|---|
| Standard | 50Hz |
| Suitable Liquid | Industrial water/agricultural water |
| Type | Centrifugal pump |
| Voltage (V) | Three-phase 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The wetted parts are made of stainless steel, which ensures long-term performance. Model variations are available that can handle a wide range of temperatures from 0°C to 90°C.
As it is an inline type, it can be installed midway through the piping, requiring a small installation area.
A mechanical seal is used for the shaft seal to reduce running and maintenance costs.
Furthermore, all series use cartridge-type mechanical seals that are easy to maintain (for models of 11kW or more, the mechanical seal can be replaced without removing the motor).
It has little vibration and is quiet when operating.You can select the model that best suits your usage conditions from a wide range of power variations.
For chemical liquids and industrial use. For equipment in various plants and treatment plants. For circulating hot and cold water.
*All products will be offered as new standard specifications.
*Therefore, special accessories (optional items such as companion flange sets) and special specifications (special screw-in flange specifications, etc.) are not sold here.
*Please be aware of the above before placing your order. Please also note that this is a made-to-order product and cannot be returned for any reason.
*All models of this product are heavy. When receiving the product, it will be delivered to the truck, and we recommend using a forklift, so please be sure to have one ready before ordering.
*Please be sure to check the frequency (Hz) before purchasing.
*Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc.
*Do not use for drinking water. *We do not deliver to private homes (detached houses or apartment buildings).
As it is an inline type, it can be installed midway through the piping, requiring a small installation area.
A mechanical seal is used for the shaft seal to reduce running and maintenance costs.
Furthermore, all series use cartridge-type mechanical seals that are easy to maintain (for models of 11kW or more, the mechanical seal can be replaced without removing the motor).
It has little vibration and is quiet when operating.You can select the model that best suits your usage conditions from a wide range of power variations.
For chemical liquids and industrial use. For equipment in various plants and treatment plants. For circulating hot and cold water.
*All products will be offered as new standard specifications.
*Therefore, special accessories (optional items such as companion flange sets) and special specifications (special screw-in flange specifications, etc.) are not sold here.
*Please be aware of the above before placing your order. Please also note that this is a made-to-order product and cannot be returned for any reason.
*All models of this product are heavy. When receiving the product, it will be delivered to the truck, and we recommend using a forklift, so please be sure to have one ready before ordering.
*Please be sure to check the frequency (Hz) before purchasing.
*Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc.
*Do not use for drinking water. *We do not deliver to private homes (detached houses or apartment buildings).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/fyP114879574-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
