Koshin Pump Engine Caliber Ultra Lightweight 4-Stroke Hydels for Irrigation (Pompa Alkon)

Sebelum PPN:
Rp9.099.900
Spesifikasi
Continuous Operating Time (hour)About 60 minutes
Discharge Rate (L/minute)115
Engine TypeHonda GX-25 (25CC)
Fuel Tank Capacity (L)0.53
Included AccessoriesStrainer (1 piece), hose band (3 pieces), one-touch coupling (2 pieces), coupling set 25 x 15 (1 piece), 3m suction hose, engine tool set
Lifting Height (m)(Suction) 8
Main Unit Dimensions, Width W x Depth D x Height H (mm)222x348x314
Mass (kg)5.5
Mass of Main Unit (kg)5.5
Maximum Lifting (m)32
Maximum Output (kW)0.72/70000rpm
Maximum Rotation Speed (rpm)7000
Noise Level (dB)104
PlugNGK:CMR5H/CM5H
Suction Head (m)8
Trusco Part No.458-6701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with a 25 mm caliber engine pump 4-cycle engine that can be easily used for irrigating fields and cleaning agricultural machinery, and uses unleaded gasoline and engine oil for automobiles as fuel. Select according to the application such as the installed engine, with cleaning hose, fuel tank capacity, and weight. Connection part is parallel screw for pipe All models with suction hose, coupling, band, strainer
For irrigation of fields, cleaning of agricultural machinery, watering, etc.
*Please check the model size carefully before purchasing. *Cannot be used with dirty water or foreign water. *Please check the fuel, oil, etc. to be used before use.

Ulasan Produk

Tidak ada ulasan