Koshin Pump Engine Caliber Ultra Lightweight 4-Stroke Hydels for Irrigation (Pompa Alkon)

Sebelum PPN:
Rp6.399.900
Spesifikasi
AS ONE Part Number64-6358-41
Continuous Operating Time (hour)About 55 minutes
Engine TypeKoshin K35P (35CC)
Fuel Tank Capacity (L)0.73
Included AccessoriesStrainer (1 piece), hose band (3 pieces), one-touch coupling (1 piece), coupling set 25 x 15 (1 piece), 3m suction hose, engine tool set
Inlet / Outlet Diameter (mm)25
Main Unit Dimensions, Width W x Depth D x Height H (mm)242x395x334
Mass (kg)7.4
Mass of Main Unit (kg)7.4
MaterialPump ADC
Maximum Lifting (m)35
Maximum Output (kW)0.81/6500rpm
PlugNGK:CMR6A
Suction Head (m)8
Trusco Part No.827-9871

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with a 25 mm caliber engine pump 4-cycle engine that can be easily used for irrigating fields and cleaning agricultural machinery, and uses unleaded gasoline and engine oil for automobiles as fuel. Select according to the application such as the installed engine, with cleaning hose, fuel tank capacity, and weight. Connection part is parallel screw for pipe All models with suction hose, coupling, band, strainer
For irrigation of fields, cleaning of agricultural machinery, watering, etc.
*Please check the model size carefully before purchasing. *Cannot be used with dirty water or foreign water. *Please check the fuel, oil, etc. to be used before use.

Ulasan Produk

Tidak ada ulasan