Nippon Oil Pump Trochoid Small Capacity 1RA · 2RA (Pump Only)

Sebelum PPN:
Rp2.199.900 - Rp7.199.900
Spesifikasi
Discharge Pressure (MPa)0.5
Frequency (Hz)50/60
Rotation Speed (rpm)1500/1800
Type of ConnectionScrewed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pump that takes in fluid between the external gear and internal gear and transfers the fluid by rotating the gear.
It is a positive displacement pump and is self-priming, so no priming oil is required.
It is designed so that the suction port and the discharge port are constant regardless of the direction of rotation in either the forward or reverse direction.

Ulasan Produk

Tidak ada ulasan