Nippon Oil Pump Trochoid pump Small capacity 1ME (Three-phase motor integrated type)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Frequency (Hz)50/60
Motor TypeCompletely closed indoor type
Number Of Poles (P)4
Output Power (W)75
Rotation Speed (rpm)1500/1800
Type of ConnectionScrewed
Voltage (V)Three-phase 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pump that takes in fluid between the external gear and internal gear and transfers the fluid by rotating the gear.
You can select the model according to the working fluid and working temperature.
It is a positive displacement pump and is self-priming, so no priming oil is required.
Since it is an inscribed gear type pump, it is more compact than other pumps with the same capacity.
Since it is an inscribed gear system, there is little noise due to gear meshing.

Ulasan Produk

Tidak ada ulasan