Nippon Oil Pump Trochoid pump Small and medium capacity 2ME S (Single phase motor integrated type)

Sebelum PPN:
Rp18.999.900 - Rp35.999.900
Spesifikasi
Frequency (Hz)50/60
Number Of Poles (P)4
Rotation Speed (rpm)1500/1800
Type of ConnectionScrewed
Voltage (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pump that takes in fluid between the external gear and internal gear and transfers the fluid by rotating the gear.
It is a positive displacement pump and is self-priming, so no priming oil is required.
Since it is an inscribed gear type pump, it is more compact than other pumps with the same capacity.

Ulasan Produk

Tidak ada ulasan