TSURUMI MANUFACTURING Pump Centrifugal Self Priming for General Water Pumping TCP Type (Pompa Sentrifugal)

Sebelum PPN:
Rp32.999.900 - Rp189.999.900
Spesifikasi
Casing MaterialFC200
Included AccessoriesCommon base x 1, phase flange (with bolts and packing) x 1, strainer or 1 set, coupling x 1 set, coupling cover x 1 set, priming faucet x 1
Installation LocationIndoor
Liquid Temperature Range (°C)0~40
Material (Impeller)FC200
Material (spindle)SUS403
MotorGeneral-purpose horizontal
Number of Poles4
Piping Connection MethodJIS10K thin flange
Structure (Bearing)Sealed ball bearing
Structure (Impeller)Open
Structure (shaft seal)Gland packing
Total Suction Head (m)[20 °C] 32L, 40L: -5, 40M, 40H, 50L, 50H: -7, 65L or more: -6
TypeSpiral pump

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent self-priming performance, eliminating the need for priming each time, making it easy to handle. It is equipped with a semi-open impeller, making it suitable for draining wastewater containing small amounts of foreign matter. It uses oil-free sealed ball bearings, eliminating the need for oiling and making maintenance easy.
For general water pumping. For industrial water supply and distribution. For food, chemical and mining water pumping and drainage.
*Please do not use the product outside of the specified specifications, as this may result in electric shock, fire, etc. *Please note that as this is a manufactured product, returns cannot be accepted for any reason.

Ulasan Produk

Tidak ada ulasan