TSURUMI MANUFACTURING Pump Submersible Sweep for Residual Water Intake And Drainage LSPE Type (Pompa Celup Drainase)

Sebelum PPN:
Rp26.999.900
Spesifikasi
Discharge Rate (L/minute)50
Lifting Height (m)6.9
Output (kW)0.48
Suitable LiquidCleaning water, floor water, stored water
TypeAutomatic type
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting Tsurumi's original high-spin type impeller, it has a structure that is resistant to wear and difficult to lock up with sand and mud. The check valve with the new siphon breaker mechanism prevents backflow of pumped water and leakage of sealed water due to siphon phenomenon when the pump is stopped. We achieved weight reduction by using die-cast aluminum and synthetic rubber for the main parts. Hose with metal fittings on both sides (suction port side, pump side) for easy connection. By covering the bottom plate with synthetic rubber, it absorbs shock to the main unit and prevents damage to the floor. Convex bottom shape that is easy to remove with a plastic hammer during maintenance. Automatic operation is possible just by connecting the power supply. A completely new control method has been adopted to prevent noise caused by continuous water-drought operation. It is an automatic operation system that combines high-sensitivity electrodes for liquid level detection and a timer function to prevent malfunctions due to ripples, making it especially effective for use in crowded residential areas at night. The pump starts when the water level rises and the electrode is submerged in water, and then when the water level falls and the water surface leaves the electrode, the timer starts and the pump stops after running for about 1 minute.
For factory equipment drainage. For draining residual water from water tanks and tanks.
*Be sure to check the frequency (Hz) before purchasing. *Approximately 1.8 liters of priming water is required for the first operation. *Do not use the product outside of the determined product specifications. It may cause electric leakage, electric shock, fire, etc. Do not use for drinking water. *Do not pull the cable when moving.

Ulasan Produk

Tidak ada ulasan