Koshin Pump Submersible Sewage SM-X Series (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Continuous Operating Time8
Dimensions (Width W x Height H) (mm)164x278
Discharge Rate (L/minute)100
Included AccessoriesHose band DIA15, DIA20, DIA25 x 1 each Coupling DIA25 x 1 Coupling packing DIA25 x 1 Bamboo nipple (25 x 25), (25 x 20), (25 x 15) x 1 each one-touch coupling (25 x 15) x 1
Mass (kg)4.8
Minimum Operation Water Level (mm)100
Output (kW)0.15
Power Cable (m)4
Remaining Water Level (mm)24
TypeNon-automatic type
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use of ultra-hardness S | C mechanical seal Reuse bath water in a washing machine With one-touch coupling that is convenient for watering such as watering Please check the frequency 50HZ or 60HZ before purchasing.
For the transfer of fresh water
* Please check the model size carefully before purchasing. * Cannot be used for fresh water or sewage.
Feature
Specification
For fresh water (mixed with sand)

Ulasan Produk

Tidak ada ulasan