Koshin Pump Submersible Sewage PX Series (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp5.499.900 - Rp6.999.900
Spesifikasi
Continuous Operating Time8
Included AccessoriesHose band x 1 rope 5m
Lifting Height (m)10
Maximum Lifting (m)10
Motor Output Power (W)400
Output (kW)0.4
Power Cable (m)5
TypeCondenser run motor
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistant to earth and sand! Easy to use for drainage of sewage, excellent durability, with float, frequency, please choose according to specifications.
For transfer of sewage
* Please check the model size carefully before purchasing.
Feature
Specification
For sewage

Ulasan Produk

Tidak ada ulasan