Koshin Pump Submersible for Seawater Pondy SK Series (Pompa Celup)

Sebelum PPN:
Rp8.599.900
Spesifikasi
AS ONE Part Number64-9482-20
Included AccessoriesHose band DIA26.DIA32 x 1 each Coupling DIA25 x 1 Coupling packing DIA25 x 1 Bamboo nipple (25 x 25) (25 x 20) x 1 each Rope (5m) x 1
Mass (kg)5.5
Maximum Lifting (m)6
Minimum Operation Water Level (mm)100
MotorCondenser run motor
Motor Output Power (W)123
Power Cable (m)5
Rated Current (A)8.5
Remaining Water Level (mm)24
Rotation Speed (rpm)3000
Suitable LiquidSeawater
Trusco Part No.850-9348
TypeFor seawater (Clear water is also acceptable)
Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Please select according to the voltage, caliber, specifications, and frequency used for seawater transfer such as drainage of fish farms, washing fish, and water supply and drainage of hatches.
For transfer of seawater, etc.
* Please check the model size carefully before purchasing.
Feature
Specification
For seawater (Clear water is also acceptable)

Ulasan Produk

Tidak ada ulasan