Koshin Pump Submersible for Rresidual Water Treatment PX-L Series (Pompa Celup)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Continuous Operating Time8
Dimensions (Width W x Height H) (mm)191x315
Included AccessoriesHose band DIA32 x 1 Bamboo shoot nipple DIA25 x 1 Coupling DIA25 x 1 Coupling packing DIA25 x 1 Rope 5m
Mass (kg)11.8
Minimum Operation Water Level (mm)30
Motor Output Power (W)400
Output (kW)0.4
Power Cable (m)5
Remaining Water Level (mm)1
TypeCondenser run motor
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is effective in civil engineering work and in treating residual water of 1mm or more in pool drainage.Please check the frequency of 50 and 60Hz carefully before purchasing.
For transfer of sewage
* Please check the model size carefully before purchasing.
Feature
Specification
For sewage (residual water treatment)

Ulasan Produk

Tidak ada ulasan