TSURUMI MANUFACTURING Pump Submersible for General Construction Drainage HS Type (Pompa Celup Drainase)

Sebelum PPN:
Rp8.499.900 - Rp8.999.900
Spesifikasi
Discharge Rate (L/minute)100
Lifting Height (m)8
Output (kW)0.4
Suitable LiquidConstruction drainage / sediment water
TypeNon-automatic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a popular type of spiral casing that can be used even in harsh environments, taking into consideration the cross section through which foreign matter passes. Light materials such as aluminum die-casting and water-resistant special urethane rubber are used everywhere to create a light and strong design. The use of a high-spin type impeller with a high-gap structure makes it even more resistant to wear, and has characteristics that reduce performance deterioration even when worn. It is a design with less <lock> due to sand etc. The motor has plenty of room and can be operated continuously while being exposed to the air.
Drainage for general civil engineering and construction work Drainage for rainwater, spring water, accumulated water Drainage for basements, various pits, etc. For general pumping and drainage
*HS2.4S strainer SPC specification is a product with strainer changed to SPC. *Be sure to check the frequency (Hz) before purchasing. *Do not use the product outside of the determined product specifications. It may cause electric leakage, electric shock, fire, etc. *Do not use for drinking water.

Ulasan Produk

Tidak ada ulasan