TSURUMI MANUFACTURING Pump Submersible Non-Clog Smash BN Type (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp38.999.900 - Rp139.999.900
Spesifikasi
Suitable LiquidSewage, miscellaneous wastewater, filth, liquid containing foreign matter
Voltage (V)Three-phase 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The smash mechanism achieves both high efficiency and good foreign object passage, contributing to improved pump performance and energy savings while ensuring good passage.
The risk of pump blockage has also been significantly reduced, making this a product that can contribute to reducing carbon dioxide emissions, saving energy, and reducing the number of maintenance personnel required, all in line with the SDGs.
For use in the treatment process of combined treatment and industrial wastewater treatment plants.
For draining wastewater and sewage from sewage treatment plants, sewage treatment plants, various factories and building facilities.
*Please be sure to check the frequency (Hz) before purchasing. *Do not use for purposes other than the specified product specifications. This may cause leakage, electric shock, fire, etc. Do not use for drinking water. *We do not deliver to private homes (detached houses or apartment buildings).
Feature
Specification
50Hz

Ulasan Produk

Tidak ada ulasan