TSURUMI MANUFACTURING Pump Submersible Non-Clog for Gray Water (Banks Series) PN Type (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Output (kW)2.1
Suitable LiquidSewage / drainage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large water volume at 150W!
This is a low-output, high-water-volume model from the VANCS series, which was a pioneer in plastic submersible pumps.
By adopting a non-clog impeller, the amount of water has been significantly increased.
It can be used in a wide range of situations, including circulating ponds, various waterscape installations, sewage and wastewater, rainwater and spring water drainage, etc.
For recycling ponds. For various water features. For draining sewage, miscellaneous wastewater, rainwater, and spring water.
*All products will be offered as new standard specifications.
*Therefore, special accessories and special specifications are not sold here.
*Please be sure to check the frequency (Hz) before purchasing.
*Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc.
*Do not use for drinking water.

Ulasan Produk

Tidak ada ulasan