TSURUMI MANUFACTURING Pump Submersible Ejector BER Type (Pompa Celup Limbah/Air Kotor)
#Grup produk P114877071
Sebelum PPN:
Rp30.999.900 - Rp139.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Starting Method | Direct |
|---|---|
| Voltage (V) | Three-phase 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The combination of a submersible pump and ejector mechanism powerfully ejects a gas-liquid mixed flow in one direction, simultaneously stirring and aerating the tank.
The fine bubbles rise while gently coming into contact with the liquid, resulting in high oxygen dissolution efficiency.
The pump is a Type B (except for 5.5kW) with a shaver mechanism, allowing waste to pass through smoothly.
The know-how that Tsurumi Manufacturing Co., Ltd. has cultivated over many years as a specialized manufacturer is utilized in all aspects of the product, including shaft seals, motor protection devices, and processing to prevent water from seeping in through cable cores.
For preliminary aeration and mixing of sewage treatment facilities (combined and individual).
For preliminary aeration and mixing in industrial wastewater treatment facilities.
For stirring various types of sewage and waste, preventing decay and scum.
*This product is provided as a new, standard specification. Please note that this is a made-to-order product and cannot be returned for any reason. Do not use it outside of the specified product specifications. This may result in short circuit, electric shock, fire, etc. *Please be sure to check the frequency (Hz) before purchasing.
The fine bubbles rise while gently coming into contact with the liquid, resulting in high oxygen dissolution efficiency.
The pump is a Type B (except for 5.5kW) with a shaver mechanism, allowing waste to pass through smoothly.
The know-how that Tsurumi Manufacturing Co., Ltd. has cultivated over many years as a specialized manufacturer is utilized in all aspects of the product, including shaft seals, motor protection devices, and processing to prevent water from seeping in through cable cores.
For preliminary aeration and mixing of sewage treatment facilities (combined and individual).
For preliminary aeration and mixing in industrial wastewater treatment facilities.
For stirring various types of sewage and waste, preventing decay and scum.
*This product is provided as a new, standard specification. Please note that this is a made-to-order product and cannot be returned for any reason. Do not use it outside of the specified product specifications. This may result in short circuit, electric shock, fire, etc. *Please be sure to check the frequency (Hz) before purchasing.
Feature
SpecificationCirculating water amount (m 3 /h): 120
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1zP114877071-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
