Ebara Pump (Ebara Corporation) Pump Centrifugal Self Priming SQ Type (Pompa Sentrifugal)

Sebelum PPN:
Rp39.999.900 - Rp119.999.900
Spesifikasi
CasingFC200
EfficiencyStandard efficiency: 0.2kW, IE3 (premium efficiency) * 1 * 2: 0.4kW or more
FlangeSpecial flange: SQ type semi-open blade, JIS10K type (thin): Models other than the above
Installation LocationIndoor
Number of Poles4 poles
Operation PatternSQ
PhaseThree-phase
Protection MethodIP44 (indoor)
Structure (shaft seal)Mechanical seal
Total Suction Head (m)-5(20°C)
TypeFully enclosed outer fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a BPO (Back Pull Out) type that can be disassembled and inspected without removing the suction/discharge piping, heat/cold insulation materials. Since the casing has legs, it has a structure that is strong against the piping load.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan