TSURUMI MANUFACTURING Pump Submersible Small Sludge HSD Type (Pompa Celup)

Sebelum PPN:
Rp9.399.900 - Rp10.999.900
Spesifikasi
Output (kW)0.55
Suitable LiquidConstruction drainage / sediment water
Voltage (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The adoption of a high-spin type impeller with a high-gap structure makes it resistant to sand locks, and the adoption of high-chromium cast iron provides reliable wear resistance. Equipped with a motor with a motor output of 0.55 kW, it has leeway even in the harsh conditions of muddy water drainage. The pump part can be disassembled with a 13mm wrench, and maintenance work can be performed without removing the impeller.
For drainage of sewage from general civil engineering and building foundation work
*Be sure to check the frequency (Hz) before purchasing. *Do not use the product outside of the determined product specifications. It may cause electric leakage, electric shock, fire, etc. Do not use for drinking water. *Do not pull the cable when moving.

Ulasan Produk

Tidak ada ulasan