TSURUMI MANUFACTURING Pump Submersible Small Mud HSDE Type (Pompa Celup)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Output (kW)0.55
Suitable LiquidConstruction drainage / sediment water
Voltage (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wear resistance is also reliable due to the adoption of high chrome cast iron.
Equipped with a motor with a motor output of 0.55kW, it has a margin even in the harsh conditions of muddy water drainage.
The pump part can be disassembled with a 13mm wrench, and maintenance work can be performed without removing the impeller.
[Electrode type automatic type (HSDE type)]
Automatic operation is possible just by connecting the power supply.
A completely new control method is used to prevent noise caused by continuous drought operation. It is an automatic operation method that combines <high-sensitivity electrode> for liquid level detection and <timer function> to prevent malfunction due to rippling, and is particularly effective for use in densely populated residential areas at night. The operation starts when the water level rises and both electrodes are submerged in water, and then when the water level drops and the water surface separates from the electrodes, the timer operates and stops after about 1 minute.
Since it is an automatic operation system, continuous operation and lean environment-friendly operation can be performed.
For drainage of muddy water for general civil engineering and building foundation work.
*Be sure to check the frequency (Hz) before purchasing. *Do not use the product outside of the determined product specifications. It may cause electric leakage, electric shock, fire, etc. Do not use for drinking water. *Do not pull the cable when moving.

Ulasan Produk

Tidak ada ulasan