Koshin Pump Centrifugal High Pressure SU Series (Pompa Sentrifugal)

Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number64-9482-53
Inlet / Outlet Diameter (mm)80
Mass (kg)22
Mass of Main Unit (kg)22
Maximum Pressure (MPa)0.83
Trusco Part No.850-9360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance self-priming pump suitable for medium and high-pressure large amounts of water A separate engine, motor, belt, pulley, etc. are required. Please check the model size carefully before purchasing. Please choose from 25/40/50/80 mm caliber according to the specifications and application. There is also a set stand.
For digging lotus roots, cleaning agricultural machinery, irrigating paddy fields, etc.
*Please check the model size carefully before purchasing. *Cannot be used with dirty water or water containing foreign objects. *Please check the pulley and power carefully and purchase them separately.

Ulasan Produk

Tidak ada ulasan