TSURUMI MANUFACTURING Pump Submersible Sewage High-Spin PRO Series (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp13.999.900 - Rp14.999.900
Spesifikasi
Dimensions (mm)Width 245 x Depth 182 x Height 371
Mass (kg)8.1
Minimum Operation Water Level (mm)105
Power Input (V)100
Remaining Water Level (mm)105
Suitable LiquidSewage
TypeAutomatic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful type that can also discharge foreign objects in water. Automatic operation is possible with a float, preventing malfunctions due to ripples and filth. For draining kitchen wastewater. The lower pump casing has a reversible structure, so it can be rearranged according to the purpose of use. By using the lower pump casing upside down, the maximum pumping height can be increased from 7m (standard specification) to 9m (reversible specification) for the 250W model, and from 9m (standard specification) to 10.5m (reversible specification) for the 400W model. *In that case, the foreign object passage diameter will be 8mm from 23.5mm for each output. Equipped with a motor protection device. If the motor winding becomes abnormally hot or an overcurrent flows for some reason, the built-in motor protection device detects it and automatically cuts off the electric circuit to protect the motor.
For transferring raw water to septic tanks. For drainage from sewage tanks and kitchens. For drainage of general miscellaneous wastewater.
*Do not use the product outside of the determined product specifications.
* It may cause electric leakage, electric shock, fire, etc.
*Do not use for drinking water.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait