Koshin Septic tank blower pump AK series

Sebelum PPN:
Rp7.099.900
Spesifikasi
AS ONE Part Number65-9033-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has low operating noise and vibration, so you can use it without hesitation even at night.
Since it is completely oil-free, the discharged air is clean.
No earthing work is required.
For use as an aeration compressor for ponds and aquariums.
Feature
Specification
*Rated pressure (MPa): 0.011*Exhaust air volume (L/min): 80*Frequency (Hz): 50/60*Caliber (mm): 18*Power supply (V): Single phase 100*Power consumption (W) 50/60Hz: 72*Power cord length: 1.6m*Single septic tank for 28 to 50 people

Ulasan Produk

Tidak ada ulasan

Halaman Terkait