Ebara Pump (Ebara Corporation) Pump Centrifugal Slurry SAL Type (Pompa Sentrifugal)

Sebelum PPN:
Rp54.999.900 - Rp119.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a special design with limit load characteristics that will not exceed horsepower no matter what the pumping volume. The body and impeller are made of special cast iron, making them highly wear-resistant. The powerful rear blades have a structure that minimizes fluid leakage from the gland. For recycling cutting oil, grinding fluid, and cleaning fluid, for treating various types of wastewater and pumping gray water, for fishing and aquaculture, for taking in seawater and processing fish and shellfish, and for transporting pulp, white water, and cream in the paper industry.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
*Frequency (Hz): 50 *Diameter (mm): 40 *Power supply (V): Three-phase 200 *Output (kW): 0.75 *Code number: 136-5983

Ulasan Produk

Tidak ada ulasan