TSURUMI MANUFACTURING Position Detection Mini Float MF Type

Sebelum PPN:
Rp3.699.900 - Rp4.199.900
Spesifikasi
Contacta contact (contact closed at the upper limit)
Frequency (Hz)50/60
Suitable LiquidSpring water, construction drainage, earth and sand water
TypeFor position detection
Voltage (V)AC/DC 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a small floating structure. There are two types, one for a-contact and one for b-contact. Suitable for alarm floats such as flooding or drought. When connecting to the automatic operation control panel and automatically operating the pump, use two of these floats. Uses oil and chlorine resistant cables.
For water rise and drought warning. For automatic pump operation.
*Please be sure to check the contact point (a or b) and cable length before purchasing. Returns will not be accepted due to incorrect specifications. *Do not use the product in any way other than as specified. This may result in short circuit, electric shock, fire, etc. *Do not pull on the cable.

Ulasan Produk

Tidak ada ulasan