Sebelum PPN:
Rp9.799.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Direction of Rotation | Clockwise as viewed from the pump side (standard rotation direction) |
|---|---|
| Mass (kg) | Motor part: 9.0 |
| Maximum Pressure (MPa) | 50Hz/1500min<sup>-1</sup>:0.5<br>60Hz/1800min<sup>-1</sup>:0.5 |
| Motor Current (A) | 1.15(50)/1.10(60)/1.05(60) |
| Motor Frequency (Hz) | 50/60 |
| Motor Output Power (W) | 200 |
| Motor Pole Number (P) | 4 |
| Motor Rating | Continuous |
| Motor Type | Cage type induction motor |
| Motor Voltage (V) | 200(50)/200(60)/220(60) |
| Number of Phases | Three-phase |
| Operating Temperature Range (°C) | -5~80 |
| Suitable fluid | Oil (Volatile oil such as gasoline cannot be used) |
| Voltage (V) | 200/220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The tricolloid pump is an inscribed gear type pump in which the outer gear (outer rotor) and the inner gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve.
The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.
Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.
About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.
The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.
Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.
About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.
Feature
SpecificationIndoor specification
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
