Nippon Oil Pump Motor Trochoid

Sebelum PPN:
Rp8.899.900 - Rp9.399.900
Spesifikasi
Direction of RotationClockwise as viewed from the pump side (standard rotation direction)
Mass (kg)Motor part: 8.0
Motor Current (A)0.65(50)/0.60(60)/0.60(60)
Motor Frequency (Hz)50/60
Motor Output Power (W)100
Motor Pole Number (P)4
Motor RatingContinuous
Motor TypeCage type induction motor
Motor Voltage (V)200(50)/200(60)/220(60)
Number of PhasesThree-phase
Operating Temperature Range (°C)-5~80
Suitable fluidOil (Volatile oil such as gasoline cannot be used)
Voltage (V)200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tricolloid pump is an inscribed gear type pump in which the outer gear (outer rotor) and the inner gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve.
The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.
Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.
About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.
Feature
Specification
Indoor specification

Ulasan Produk

Tidak ada ulasan

Halaman Terkait