TSURUMI MANUFACTURING Pump Submersible Mini Vacuumer EVM Type (Pompa Celup)

Sebelum PPN:
Rp65.999.900 - Rp109.999.900
Spesifikasi
Degree of Vacuum (kPa)x93(-700mmHg)
MaterialVCT (cable)
Number of Cores x Sectional Area (mm²)3x1.25
Starting MethodCapacitor operation
StructureSubmersible pump (1 or 2) + MJP nozzle in SUS tank
Voltage (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its quiet operation allows it to be used continuously at night or in town. It is compact and highly maneuverable, and inspection and cleaning are easy. It uses a stainless steel tank, making it durable and resistant to corrosion. It can be operated on a single-phase 100V power supply.
For simple well point construction, draining accumulated water from slabs and floors at construction sites, draining the bottom of ships during shipbuilding, and as a suction source for vacuum filters
*Do not use the product outside of the determined product specifications. It may cause electric leakage, electric shock, fire, etc.
Feature
Specification
Maximum intake amount (reference value): 13.0m 3 / h

Ulasan Produk

Tidak ada ulasan