TSURUMI MANUFACTURING Pump Submersible Low-Level Drainage High-Spin LSCE Type (Pompa Celup Drainase)
#Grup produk P114873932
Sebelum PPN:
Rp14.999.900 - Rp18.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Output (kW) | 0.48 |
|---|---|
| Suitable Liquid | Cleaning water, floor water, stored water |
| Type | Automatic type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is lightweight and compact. The unique seal valve seat and new swing valve mechanism prevent water from backflowing once it has been sucked in. The unique bottom plate structure allows for drainage down to a minimum water level of 1mm. The synthetic rubber bottom plate can also be used with FRP tanks. Automatic operation can be achieved simply by connecting the power source. A completely new control method is used to prevent noise caused by continuous drought operation. The automatic operation method combines a highly sensitive electrode for liquid level detection and a timer function to prevent malfunction due to rippling, making it particularly effective for use in densely populated residential areas at night. The pump starts when the water level rises and both electrodes are submerged in water, and then when the water level falls and the water surface separates from the electrodes, the timer starts and the pump stops after about one minute of operation.
For floor water drainage in general construction work. For draining low residual water in manholes, pits, receiving and water supply tanks. For general residual water drainage.
*LSCE1.4S is single-phase 100V, LSCE1.4J is single-phase 200V. Please be careful not to make a mistake. Returns due to incorrect model will not be accepted. *Please be sure to check the frequency (Hz) before purchasing. *Be sure to add priming water before operation. (Approx. 2.5 liters) *Do not use outside the specified product specifications. This may cause electric leakage, electric shock, fire, etc. *Do not use with drinking water.
For floor water drainage in general construction work. For draining low residual water in manholes, pits, receiving and water supply tanks. For general residual water drainage.
*LSCE1.4S is single-phase 100V, LSCE1.4J is single-phase 200V. Please be careful not to make a mistake. Returns due to incorrect model will not be accepted. *Please be sure to check the frequency (Hz) before purchasing. *Be sure to add priming water before operation. (Approx. 2.5 liters) *Do not use outside the specified product specifications. This may cause electric leakage, electric shock, fire, etc. *Do not use with drinking water.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/pwP114873932-7.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
