Ebara Pump (Ebara Corporation) LFU4 Type Line Fan With Silencer Box (Peredam)

Sebelum PPN:
Rp26.999.900 - Rp109.999.900
Spesifikasi
Casing MaterialSPCD or SPCE equivalent
Conform toClean air (Temperature -10 to 40°C, Humidity 85% or less)
EfficiencyIE1
Installationhanging from the ceiling
Material (Impeller)SPCD or SPCE equivalent
Protection ClassIP40 (indoor)
Structure (Bearing)Sealed ball bearing (inside the motor)
Type(Special motor for LFM4 type) Totally enclosed type
Where to UseIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low noise silencer included
[Ideal for ventilation in apartment buildings, hospitals, hotels, office building conference rooms, etc., where low intake noise and surrounding noise are required]
High efficiency, limit load characteristics, compact, easy to handle
For ventilation in apartment buildings, hospitals, hotels, office building conference rooms, etc., where low noise is required, and for other general ventilation and exhaust purposes.
*Voltage fluctuation: within ±5%, frequency fluctuation: within ±2%, simultaneous fluctuation of voltage and frequency: the sum of the absolute values of both is within 5%. However, in either case, the motor characteristics, temperature rise, etc. will not conform to the rated values. *If the delivery destination is a private residence (detached house or apartment building), the business name is required. Please note that delivery may not be possible without a business name.
Feature
Specification
Silencer box (inside): Glass wool lining, density equivalent to 40K; Silencer box (outside): SGCC; Fan: LFM4 line fan; Structure (impeller): Diagonal flow

Ulasan Produk

Tidak ada ulasan