Hitachi Industrial Equipment Systems Pump Centrifugal Volute JOV2 Type (Pompa Sentrifugal)
#Grup produk P114873695
Sebelum PPN:
Rp60.999.900 - Rp609.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Flange | JIS 10K parallel type |
|---|---|
| Motor | Fully enclosed outer fan |
| Paint Color | Munsell 5Y7/1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Maintenance is easy. The pump can be disassembled and assembled with the suction and discharge piping left as is because it is a BPO (back pull out) type. It is equipped with a sealed ball bearing with sufficient capacity, so no lubrication is required. The pump performance is excellent. It has high efficiency, high performance and stable characteristics.
Buildings: Water supply for buildings, condominiums, and apartments, circulation of cooling water and hot and cold water. Water supply: Water supply for simple water supply systems. Agricultural use: Pumping and draining water for rice paddies and farmland, sprinkler irrigation. Other: General pumping and draining water.
If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Depending on the delivery location, we may ask the customer to pick up the package from the truck as it will be delivered using a large vehicle of 4 tons or more. *The driver will not assist with unloading. *If the item has to be re-delivered due to your absence at the time of delivery, additional shipping charges may be incurred. Please be especially careful when handling heavy items.
Buildings: Water supply for buildings, condominiums, and apartments, circulation of cooling water and hot and cold water. Water supply: Water supply for simple water supply systems. Agricultural use: Pumping and draining water for rice paddies and farmland, sprinkler irrigation. Other: General pumping and draining water.
If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Depending on the delivery location, we may ask the customer to pick up the package from the truck as it will be delivered using a large vehicle of 4 tons or more. *The driver will not assist with unloading. *If the item has to be re-delivered due to your absence at the time of delivery, additional shipping charges may be incurred. Please be especially careful when handling heavy items.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jbP114873695-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
