Hitachi Industrial Equipment Systems Increased safety explosion-proof vortex blower (E series) three-phase (Ring Blower)

Sebelum PPN:
Rp53.999.900 - Rp89.999.900
Spesifikasi
Number of Phases3
Number of Poles2
Voltage (V)200/200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Depending on the delivery location, we may ask the customer to pick up the package from the truck as it will be delivered using a large vehicle of 4 tons or more. *The driver will not assist with unloading. *If the item has to be re-delivered due to your absence at the time of delivery, additional shipping charges may be incurred. Please be especially careful when handling heavy items.
Feature
Specification
(Motor) Indoor fully enclosed fan shape

Ulasan Produk

Tidak ada ulasan