Koshin Pump Engine Honda 4-Cycle for Irrigation KH Series (Pompa Alkon)

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number64-6358-17
Continuous Operating Time (hour)About 2.5 hours
Engine TypeHonda GP160 (163CC)
Fuel Tank Capacity (L)3.1
Included Accessories1 strainer, 3 hose bands, 2 one-touch couplings, complete set of engine tools
Inlet / Outlet Diameter (mm)40
Main Unit Dimensions, Width W x Depth D x Height H (mm)386x506x410
Mass (kg)25.5
Mass of Main Unit (kg)25.5
MaterialPump ADC
Maximum Lifting (m)35
Maximum Output (kW)3.6/3600rpm
PlugNGK:BPR6ES/DENSO:W20EPR-U
Rated Output (kW)2.9/3600rpm
Suction Head (m)8
Trusco Part No.827-9821

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with a 40 mm caliber engine pump 4-cycle engine that can be easily used for irrigating fields and cleaning agricultural machinery, and uses unleaded gasoline and engine oil for automobiles as fuel. Select according to the application such as the installed engine and double flange (two discharge directions). Connection part is a parallel screw for pipes All models have a coupling band strainer
For irrigation of fields, cleaning of agricultural machinery, watering, etc.
*Please check the model size carefully before purchasing. *Cannot be used with dirty water or foreign water. *Please check the fuel, oil, etc. to be used before use. *Hose not included.

Ulasan Produk

Tidak ada ulasan