Koshin Pump Engine Hydel Mitsubishi 4-Cycle SEM Series (Pompa Alkon)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Engine TypeAir-cooled 4 cycle + Mitsubishi GB18G (181CC)
Mass (kg)30.9
Maximum Lifting (m)27
Operating Time (hour)About 1.7
OutputEngine: Rated 4.7PS + Maximum 6.3PS
Starting MethodRecoil starter method
Suction Head (m)8
Tank Capacity (L)About 3.1
TypeHeidels engine pump

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with an engine pump 4-cycle engine with a diameter of 80 mm that can fill a large amount of water when irrigating or drought in the fields, and uses unleaded gasoline engine oil for automobiles as fuel. Please select according to the application such as the installed engine and performance. Connection part is a parallel screw for pipes All models have a coupling band strainer
When you want to send a large amount of water such as irrigation of fields
*Please check the model size carefully before purchasing. *Cannot be used with dirty water or foreign water. *Please check the fuel, oil, etc. to be used before use. *Hose not included.

Ulasan Produk

Tidak ada ulasan