Spesifikasi
| Continuous Operating Time (hour) | About 1.9 hours |
|---|---|
| Engine Type | Air-cooled 4 cycle + Mitsubishi GB13G (181CC) |
| Fuel Tank Capacity (L) | 3.1 |
| Included Accessories | 1 strainer, 3 hose bands, 2 one-touch couplings, 1 coupling kumi, 2 bamboo shoots, water stop cap, engine tool set |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 404x495x435 |
| Mass (kg) | 27 |
| Mass of Main Unit (kg) | 27 |
| Maximum Lifting (m) | 28 |
| Maximum Output (kW) | 4.6 |
| Operating Time (hour) | About 1.9 |
| Output | Engine: Rated 4.7PS + Maximum 6.3PS |
| Plug | NGK:BP6HS |
| Rated Output (kW) | 3.4/3600rpm |
| Starting Method | Recoil starter method |
| Suction Head (m) | 8 |
| Tank Capacity (L) | About 3.1 |
| Type | Double flange (2 discharge sizes) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a 4-cycle engine with a 50mm caliber engine pump that can be easily used for irrigating fields and cleaning agricultural equipment, it uses lead-free gasoline and engine oil for automobiles as fuel. Please select according to the application, such as the installed engine, double flange (discharge in two directions), etc. Parallel threads for pipes on all models with couplings, bands, and strainers
For irrigation of fields, cleaning of agricultural machinery, watering, etc.
*Please check the model size carefully before purchasing. *Cannot be used with dirty water or water with foreign particles. *Please check the fuel, oil, etc. to be used before use. *Hose is not included.
For irrigation of fields, cleaning of agricultural machinery, watering, etc.
*Please check the model size carefully before purchasing. *Cannot be used with dirty water or water with foreign particles. *Please check the fuel, oil, etc. to be used before use. *Hose is not included.
Feature
SpecificationDouble flange (2 discharge sizes)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/agP114873376-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
