Koshin Pump Engine Hydel Mitsubishi 4-Cycle SEM Series (Pompa Alkon)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Continuous Operating Time (hour)About 2 hours
Engine TypeAir-cooled 4 cycle + Mitsubishi GB13G (181CC)
Fuel Tank Capacity (L)3.1
Included Accessories1 strainer, 3 hose bands, 2 one-touch couplings, complete set of engine tools
Main Unit Dimensions, Width W x Depth D x Height H (mm)404x495x435
Mass (kg)25.9
Mass of Main Unit (kg)25.9
Maximum Lifting (m)26
Maximum Output (kW)4.6
Operating Time (hour)About 2
OutputEngine: Rated 4.7PS + Maximum 6.3PS
PlugNGK:BP6HS
Rated Output (kW)3.4/3600rpm
Starting MethodRecoil starter method
Suction Head (m)8
Tank Capacity (L)About 3.1
TypeHeidels pump

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a 4-cycle engine with a 50mm caliber engine pump that can be easily used for irrigating fields and cleaning agricultural equipment, it uses lead-free gasoline and engine oil for automobiles as fuel. Please select according to the application, such as the installed engine, double flange (discharge in two directions), etc. Parallel threads for pipes on all models with couplings, bands, and strainers
For irrigation of fields, cleaning of agricultural machinery, watering, etc.
*Please check the model size carefully before purchasing. *Cannot be used with dirty water or water with foreign particles. *Please check the fuel, oil, etc. to be used before use. *Hose is not included.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait