Koshin Pump Engine Hydel Mitsubishi 4-Cycle SEM Series (Pompa Alkon)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Continuous Operating Time (hour)About 2 hours
Engine TypeAir-cooled 4 cycle + Mitsubishi GB13G (181CC)
Fuel Tank Capacity (L)3.1
Included Accessories1 strainer, 3 hose bands, 2 one-touch couplings, complete set of engine tools
Main Unit Dimensions, Width W x Depth D x Height H (mm)404x495x435
Mass (kg)27.1
Mass of Main Unit (kg)27.1
Maximum Lifting (m)34
Maximum Output (kW)4.6
Operating Time (hour)About 2
OutputEngine: Rated 4.7PS + Maximum 6.3PS
PlugNGK:BP6HS
Rated Output (kW)3.4/3600rpm
Starting MethodRecoil starter method
Suction Head (m)8
Tank Capacity (L)About 3.1
TypeHeidels pump

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with a 40 mm caliber engine pump 4-cycle engine that can be easily used for irrigating fields and cleaning agricultural machinery, and uses unleaded gasoline and engine oil for automobiles as fuel. Select according to the application such as the installed engine and double flange (two discharge directions). Connection part is a parallel screw for pipes All models have a coupling band strainer
For irrigation of fields, cleaning of agricultural machinery, watering, etc.
*Please check the model size carefully before purchasing. *Cannot be used with dirty water or foreign water. *Please check the fuel, oil, etc. to be used before use. *Hose not included.

Ulasan Produk

Tidak ada ulasan