Koshin Pump Engine Honda 4-Cycle for Irrigation SEH Series (Pompa Alkon)

Sebelum PPN:
Rp9.299.900
Spesifikasi
AS ONE Part Number64-6358-40
Continuous Operating Time (hour)About 2.5 hours
Engine TypeHonda GP160 (163CC)
Fuel Tank Capacity (L)3.1
Included Accessories1 strainer, 3 hose bands, 2 one-touch couplings, complete set of engine tools
Inlet / Outlet Diameter (mm)50
Main Unit Dimensions, Width W x Depth D x Height H (mm)386x506x410
Mass (kg)26
Mass of Main Unit (kg)26
MaterialPump ADC
Maximum Lifting (m)34
Maximum Output (kW)3.6/3600rpm
PlugNGK:BPR6ES/DENSO:W20EPR-U
Rated Output (kW)2.9/3600rpm
Suction Head (m)8
Trusco Part No.827-9862

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a 4-cycle engine with a 50mm caliber engine pump that can be easily used for irrigating fields and cleaning agricultural equipment, it uses lead-free gasoline and engine oil for automobiles as fuel. Please select according to the application, such as the installed engine, double flange (discharge in two directions), etc. Parallel threads for pipes on all models with couplings, bands, and strainers
For irrigation of fields, cleaning of agricultural machinery, watering, etc.
*Please check the model size carefully before purchasing. *Cannot be used with dirty water or water with foreign particles. *Please check the fuel, oil, etc. to be used before use. *Hose is not included.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait