TSURUMI MANUFACTURING Pump Submersible General Construction Drainage High-Spin PRO Type (Pompa Celup Drainase)

Sebelum PPN:
Rp7.899.900 - Rp8.099.900
Spesifikasi
Dimensions (mm)Width 187 x Depth 187 x Height 301
Frequency (Hz)50
Mass (kg)10.4
Power Input (V)100
Suitable Liquidmuddy water
TypeNon-automatic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's compact yet powerful, with a top discharge design that makes it ideal for draining narrow channels. The top discharge design provides excellent motor cooling and prevents overheating. It's equipped with a motor protection device. If the motor windings become abnormally hot or an overcurrent flows for any reason, the built-in motor protection device will detect this and automatically shut off the electrical circuit to protect the motor.
For drainage in general civil engineering and construction work. For draining rainwater, spring water, and stagnant water. For drainage from basements and various pits. For general pumping and drainage.

Ulasan Produk

Tidak ada ulasan