TSURUMI MANUFACTURING Pump Engine General Construction Drainage LA Series (Pompa Alkon)

Sebelum PPN:
Rp71.999.900
Spesifikasi
Foreign Object Passage Diameter (mm)7
Included Accessories1 strainer, 2 hose coupling sets, 1 set of disassembly tools (plug box wrench)
Maximum Lifting (m)Up to 30
Starting MethodRecoil starter
Suitable LiquidRainwater, spring water, construction wastewater
TypeFirefighting screw
Where to UseAt fields, orchards, construction sites, flood sites, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its unique self-priming design provides excellent self-priming performance. The open impeller (open type) provides excellent drainage capacity, durability, and wear resistance. The pump body is made of aluminum alloy and is directly coupled to the engine, making it lightweight and compact. It is easy to move and carry. Equipped with a high-performance small engine, it can be used for continuous operation and harsh conditions.
For draining spring water and stagnant water in civil engineering and construction work. For water supply and drainage in fruit orchards and greenhouse horticulture. For pumping and drainage in factories.
*Do not use the product outside of its specified specifications.
*Doing so may result in electric leakage, electric shock, fire, etc. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan