Ebara Pump (Ebara Corporation) Pump Centrifugal Nylon Coated Single Suction Volute FSDN Type (Pompa Sentrifugal)

Sebelum PPN:
Rp23.999.900 - Rp86.999.900
Spesifikasi
Installation LocationIndoor / outdoor
Total Suction Head (m)-6 (20 °C) (within selected drawing discharge range)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product complies with leaching performance standards and has nylon coating on the liquid-contacting parts. It is a direct-drive type motor, so it is compact. All models use a low-noise, totally enclosed, fan-cooled motor. It can be installed indoors or outdoors. Pump efficiency has been greatly improved by using impellers and casings that utilize our unique analytical technology. It is also possible to select a pump with one rank lower output than conventional models. Protectors are attached to exposed rotating parts to enhance safety.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan